Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
FACOM PIPE WRENCH 133A.14
FACOM PIPE WRENCH 133A.14
133A - American model pipe wrenches - Light alloy
References
facom:
133A.14
rubix:
1231438
ean:
3148516741448
Technical specifications
Opening
60
mm
Length
350
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM PIPE WRENCH 133A.14
133A - American model pipe wrenches - Light alloy
- Capacity: 0 --> 140 mm ; 0 --> 5".
- Performance equivalent to the 134A model.
Technical specifications
Attributes
Logistic Weight
937
g
Packaged dimensions (D x W x H)
330
x
88
x
33
mm
Package weight
937
g
Opening
60
mm
Length
350
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.40
excl. VAT
/
Each
£
90.48
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
RIDGID 31000 6 STRAIGHT PIPE WRENCH
FACOM LIGHT 90 DEG PIPE WRENCH 135A.14
MILWAUKEE 48227214 14 ALUMINIUM PIPE WRENCH
ROEBUCK 887695 ALUMINIUM STILLSON PIPE WRENCH 450MM
FACOM 250MM STILLSON WRENCH 131A.10
ROEBUCK STILLSON PIPE WRENCH 900MM 36 INCH 880332
24 RIGID STILLSON
FACOM CLE SERRE TUBES 131A.36
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
GEDORE RED R27160011 12 INCH PIPE WRENCH
STRAP WRENCH HEAVY DUTY 30 LONG
GEDORE PIPE WRENCH 100-1 4500140
BRITOOL EXPERT PIPE WRENCH 8 E117820
"RIDGID 47057 ALUMINIUM PIPE WRENCH 12"""
IRWIN RECORD LEADER 350 SERIES STILLSON 14 INCH