References
Makita:197422-4
Rubix:2583239
Manufacturer :197422-4
EAN:0088381464123

Product details : MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.
Technical specifications
Attributes
| Capacity | 6 Ah |
|---|---|
| Voltage | 18 V |
| Type | lithium-ion battery |
| Model | bl1860b |
Show UNSPSC/ECL@SS
£ 81.06 excl. VAT
/ Each
£ 97.27 incl. VAT
- In stock: Next day delivery
