References
Milwaukee:M18 HB3
Rubix:210A3181
Manufacturer :4932471069
EAN:4058546286972



Documents
Product details : MILWAUKEE 4932471069 M18HB3 HB BATTERY XXX
- The new M18™ 3.0 Ah HIGH OUTPUT™ battery pack provides up to 50% more power vs M18™ REDLITHIUM™ battery packs
- Patented REDLINK™ intelligence protects the pack from tough jobsite conditions to ensure optimum performance
- Runs up to 50% cooler than other M18™ REDLITHIUM™ battery packs through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before
- Drives complete corded replacement on the job site with more run time than ever before
- Durable metal frame battery construction with shock responsive separators prevents pack failure from excessive vibrations or drops
- On-board battery fuel gauge helps the user to maximise battery run-time efficiency
- Individual cell monitoring ensures optimal charge and discharge for maximum life
- Compatible with all M18™ tools in the range
Strengths
•The new M18™ 3.0 Ah HIGH OUTPUT™ battery pack provides up to 50% more power vs M18™ REDLITHIUM™ battery packs
Patented REDLINK™ intelligence protects the pack from tough jobsite conditions to ensure optimum performance
Runs up to 50% cooler than other M18™ REDLITHIUM™ battery packs through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before
Drives complete corded replacement on the job site with more run time than ever before
Durable metal frame battery construction with shock responsive separators prevents pack failure from excessive vibrations or drops
On-board battery fuel gauge helps the user to maximise battery run-time efficiency
Individual cell monitoring ensures optimal charge and discharge for maximum life
Compatible with all M18™ tools in the range
Patented REDLINK™ intelligence protects the pack from tough jobsite conditions to ensure optimum performance
Runs up to 50% cooler than other M18™ REDLITHIUM™ battery packs through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before
Drives complete corded replacement on the job site with more run time than ever before
Durable metal frame battery construction with shock responsive separators prevents pack failure from excessive vibrations or drops
On-board battery fuel gauge helps the user to maximise battery run-time efficiency
Individual cell monitoring ensures optimal charge and discharge for maximum life
Compatible with all M18™ tools in the range
Technical specifications
Attributes
| Capacity | 3 Ah |
|---|---|
| Voltage | 18 V |
| Type | high output battery |
| Model | m18 |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 62.69 excl. VAT
/ Each
£ 75.23 incl. VAT
- In stock: Next day delivery
