References
Makita:197265-4
Rubix:80986655
EAN:0088381459068



Product details : MAKITA 197265-4 BATTERY BL1840B/DGA508/DTW285
Li-ion battery with 4,0 Ah capacity and a charge level indicator. Powerful general-use battery for 18V Makita LXT® tools. Ideal for tools with a normal power consumption. Charge time approximately 36 minutes with a rapid charger.
Technical specifications
Attributes
| Capacity | 4 Ah |
|---|---|
| Voltage | 18 V |
| Type | battery |
| Model | bl |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 67.36 excl. VAT
/ Each
£ 80.83 incl. VAT
- Delivery usually within ( 7 ) days
