References
Draper:55887
Rubix:209A3516
Manufacturer :55887

Product details : DRAPER 55887 D20 20V LI-ION BATTERY 2.0AH
Part of the D20 multi-tool battery system, this Li-ion battery is designed to power tools and equipment in the D20 range. Featuring a quick-release button for easy removal and charge level indicator. Compatible with D20 chargers (available separately).
Technical specifications
Attributes
| Capacity | 2 Ah |
|---|---|
| Voltage | 20 V |
| Type | li-ion battery |
| Model | d20b2.0ah |
| Weight | 0.39 kg |
Show UNSPSC/ECL@SS
£ 36.65 excl. VAT
/ Each
£ 43.98 incl. VAT
- Delivery usually within ( 7 ) days
