AEF1.8X35 FACOM MICROTEC SCREWDRIVER SI405
AEF - Micro-Tech® screwdriver for slotted screws
See technical informationReferences
Facom:AEF.1,8X35
Rubix:1237259
Manufacturer :AEF.1.8X35
EAN:3148510048840



Product details : AEF1.8X35 FACOM MICROTEC SCREWDRIVER SI405
AEF - Micro-Tech® screwdriver for slotted screws
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x20x20 mm |
| Package weight | 12 g |
| Imprint | flat |
| Imprint size | 1,8 mm |
| Blade length | 35 mm |
| Length | 117 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.13 excl. VAT
/ Each
£ 6.16 incl. VAT
- Delivery usually within ( 14 ) days
