References
Stahlwille:48201080
Rubix:80003042
EAN:4018754123032



Product details : 48201080 3K DRALL SCREWDRIVER 8X175
- DIN 5265, ISO 2380
- Chrome-alloy steel, matt chrome plated
- Black tip
Strengths
Safe.
The blades are made of exceptionally fine industrial-grade chrome alloy steel, through-hardened and anchored in the grip in such a way that they stay there.
Robust.
Whether you use the straight-bladed or Phillips/Pozidriv type - the cross-hatched blade tips will accurately and safely transmit maximum force to the screw head.
Versatile.
The lever hole allows even more power and torque if necessary
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 1,6x8 mm |
| Blade length | 175 mm |
| Length | 290 mm |
Show UNSPSC/ECL@SS
£ 25.45 excl. VAT
/ Each
£ 30.54 incl. VAT
- Usually arrives within 14 working days
