References
Bahco:BE-7909
Rubix:2518323
EAN:7314153010988

Product details : BAHCO BE-7909 SCREWDRIVER ERGO BTX 9X75
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | torx profile |
| Imprint size | tr9 |
| Blade length | 75 mm |
| Length | 178 mm |
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
- Delivery usually within ( 14 ) days
