References
Stahlwille:48301002
Rubix:80000703
EAN:4018754123100



Product details : PH2 3K PHILLIPS SCREWDRIVER
Phillips-Recess®, DIN 5262, ISO 8764, chrome-alloy steel, matte chrome-plated, black tip.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x205 mm |
|---|---|
| Logistic Weight | 70 g |
| Imprint | phillips (ph) |
| Imprint size | ph2 |
| Blade length | 100 mm |
| Length | 215 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.68 excl. VAT
/ Each
£ 15.22 incl. VAT
- Usually arrives within 14 working days
