Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857515 ADAPTER SLEEVE H215
PTN 857515 ADAPTER SLEEVE H215
H Sleeve
References
ptn:
H215
rubix:
218A1420
manufacturer :
857515
ean:
3660338127687
Technical specifications
Inner diameter
65
mm
Male thread
m170×3
Width
43
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857515 ADAPTER SLEEVE H215
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
65
mm
Male thread
m170×3
Width
43
mm
Series
h200
Material
steel
Outer diameter
98
mm
Weight
0.66
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.74
excl. VAT
/
Each
£
20.09
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
FAG H3168-HG ADAPTER SLEEVE
SKF SLEEVE ADAPTOR / WITHDRAWAL H314
SNR H3168H ACCESSORIES
SKF SLEEVE HA 3136
FAG ADAPTOR SLEEVE H2311
FAG ADAPTOR SLEEVE H2310
H316-AKN ADAPTER SLEEVE H 316
SKF ADAPTER SLEEVE HE 3124
SKF OH3140H ADAPTOR SLEEVE
PTN 857562 ADAPTER SLEEVE H3026
SKF ADAPTOR SLEEVE HE317
TIMKEN H3038 ADAPTER SLEEVE
SNR H2316 ACCESSORIES
PTN 857540 ADAPTER SLEEVE H2307
SKF ADAPTER SLEEVE HE 210