NSK ADAPTER SLEEVE HE311XY

Mounting Sleeve

See technical informationSee documents
References
NSK:HE311
Rubix:104A8430
EAN:00029176559938
brand logo
Technical specifications
Inner diameter50.8 mm
Male threadm55x2
Width45 mm
See all Specifications
Documents

Product details : NSK ADAPTER SLEEVE HE311XY


BEARING,SLEEVE,ADAPTOR,IMPERIAL

Technical specifications


Attributes
Inner diameter50.8 mm
Male threadm55x2
Width45 mm
Outer diameter75 mm
Serieshe3
Materialmild steel
Weight0.345 kg
Show UNSPSC/ECL@SS
£ 39.42 excl. VAT
/ Each
£ 47.30 incl. VAT
  • Usually arrives within 14 working days