References
FAG:H2348X-HG
Rubix:274A7614
Manufacturer :0191753100000
EAN:4012801311083

Product details : FAG H2348X-HG ADAPTER SLEEVE
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 199x312x312 mm |
|---|---|
| Logistic Weight | 21163 g |
| Inner diameter | 220 mm |
| Male thread | tr240x4 |
| Width | 15 mm |
| Outer diameter | 300 mm |
| Series | h..-hg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,518.07 excl. VAT
/ Each
£ 1,821.68 incl. VAT
- Usually arrives within 14 working days
