References
PTN:H3134
Rubix:218A1486
Manufacturer :857581
EAN:3660338128349




Documents
Product details : PTN 857581 ADAPTER SLEEVE H3134
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Male thread | m170×3 |
| Width | 122 mm |
| Outer diameter | 220 mm |
| Series | h3100 |
| Material | steel |
| Weight | 8.1 kg |
Show UNSPSC/ECL@SS
£ 180.88 excl. VAT
/ Each
£ 217.06 incl. VAT
- Usually arrives within 14 working days
