RHP ADAPTOR SLEEVE H318


Adapter Sleeve

References
rhp:H318
rubix:158A2024
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Width65 mm
See all Specifications

Product details : RHP ADAPTOR SLEEVE H318


Accessories which are used in the two ranges of Plummer blocks are listed in this section.

Technical specifications


Attributes
Inner diameter80 mm
Width65 mm
SeriesSD 3100
MaterialMild Steel;Aluminium (Locating Ring)
Outer diameter120 mm
Weight1.4 kg
Show UNSPSC/ECL@SS
£ 48.14 excl. VAT
/ Each
£ 57.77 incl. VAT
  • In stock: Next day delivery