SKF ADAPTER SLEEVE H 205


Tapered Adaptor Sleeve H Series

References
skf:H 205
rubix:104A5572
manufacturer :8038
ean:7316577008305
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Male threadM25x1,5
Width26 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 205


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight67,7 g
Inner diameter20 mm
Male threadM25x1,5
Width26 mm
Outer diameter42 mm
Show UNSPSC/ECL@SS
£ 19.06 excl. VAT
/ Each
£ 22.87 incl. VAT
  • In stock: Next day delivery