References
FAG:H307
Rubix:158A1489
Manufacturer :0167310420000
EAN:4012801170611

Product details : FAG ADAPTOR SLEEVE H307
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x57x57 mm |
|---|---|
| Logistic Weight | 142 g |
| Inner diameter | 30 mm |
| Male thread | m35x1,5 |
| Width | 35 mm |
| Outer diameter | 52 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
- Delivery usually within ( 7 ) days
