TIMKEN H3138 ADAPTER SLEEVE

Bearing Accessories

See technical information

References

Timken:H3138
Rubix:395A9051
Manufacturer :H3138
EAN:0087796028470
brand logo

Technical specifications

Inner diameter170 mm
Male threadm190x3
Width141 mm
See all Specifications

Product details : TIMKEN H3138 ADAPTER SLEEVE


Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.

Strengths

Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.

Technical specifications


Attributes
Inner diameter170 mm
Male threadm190x3
Width141 mm
Outer diameter240 mm
£ 336.26 excl. VAT
/ Each
£ 403.51 incl. VAT
  • Delivery usually within ( 7 ) days