Adapter-Sleeve
Inner diameter | 45 mm |
---|---|
Width | 42 mm |
Logistics dimensions (L x W x H) | 86x86x46 mm |
---|---|
Logistic Weight | 300 g |
Packaged dimensions (D x W x H) | 86x86x46 mm |
Package weight | 300 g |
Inner diameter | 45 mm |
Width | 42 mm |
Series | H |
Outer diameter | 74 mm |
Weight | 0.67 kg |
Usually arrives within 14 working days