References
INA:GS81109
Rubix:105A1772
Manufacturer :0000247670000
EAN:4012802429282

Product details : INA GS81109 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x65x65 mm |
|---|---|
| Logistic Weight | 50 g |
| Inner diameter | 47 mm |
| Outer diameter | 65 mm |
| Width | 4 mm |
| Thickness | 4 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 37.34 excl. VAT
/ Each
£ 44.81 incl. VAT
- Delivery usually within ( 7 ) days
