Sphered seat washers
Inner diameter | 72 mm |
---|---|
Outer diameter | 95 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x95x95 mm |
---|---|
Logistic Weight | 152 g |
Inner diameter | 72 mm |
Outer diameter | 95 mm |
Width | 9 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days