Shaft locating washer
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 5.25 mm |
Logistics dimensions (L x W x H) | 5x62x62 mm |
---|---|
Logistic Weight | 85 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 5.25 mm |
Series | WS812 |
Usually arrives within 14 working days