References
INA:GS81144
Rubix:274A7608
Manufacturer :0000274050000
EAN:4012802129496

Product details : INA GS81144 HOUSING LOCATING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x270x270 mm |
|---|---|
| Logistic Weight | 1590 g |
| Inner diameter | 223 mm |
| Outer diameter | 270 mm |
| Width | 11 mm |
| Thickness | 11 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 392.00 excl. VAT
/ Each
£ 470.40 incl. VAT
- Usually arrives within 14 working days
