Plummer block housing SNR
Inner diameter | 30 mm |
---|---|
Shaft Height | 42.9 mm |
Logistics dimensions (L x W x H) | 112x110x47 mm |
---|---|
Logistic Weight | 940 g |
Inner diameter | 30 mm |
Shaft Height | 42.9 mm |
Fixation centre-to-centre distance | 76.2 mm |
Series | uspae200 |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 30 mm |
Usually arrives within 14 working days