Plummer block housing SNR
Inner diameter | 35 mm |
---|---|
Shaft Height | 47.6 mm |
Inner diameter | 35 mm |
---|---|
Shaft Height | 47.6 mm |
Fixation centre-to-centre distance | 126 mm |
Series | PE200 |
Number of holes | 2 |
Outer diameter | 51.1 mm |
Width | 45 mm |
Usually arrives within 14 working days