Plummer block housing SNR
Inner diameter | 85 mm |
---|---|
Shaft Height | 112 mm |
Logistics dimensions (L x W x H) | 800x600x240 mm |
---|---|
Logistic Weight | 64,6 g |
Inner diameter | 85 mm |
Shaft Height | 112 mm |
Fixation centre-to-centre distance | 440 mm |
Series | ZLG300 |
Number of holes | 4 |
Outer diameter | 180 mm |
Width | 225 mm |
Usually arrives within 14 working days