Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM21 LOCKNUT
Grooved and lock nut Timken KM 21, Nominal diameter (metric): 105 mm
Bearing Lock Nut
References
timken:
KM 21
rubix:
106A0334
ean:
0013992163622
Technical specifications
Nominal diameter (metric)
105
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM21 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
105
mm
Thread-cutting pitch
2
mm
Outer diameter
140
mm
Diameter across flats
105
mm
Width
18
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.67
excl. VAT
/
Each
£
38.00
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut SNR KM27
Grooved and lock nut SKF HML 47 T, Nominal diameter (metric): 231 mm
Grooved and lock nut RHP KM24, Nominal diameter (metric): 120 mm
Grooved and lock nut SKF KM 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut SKF N 11, Female thread: 18 threads per inch | Nominal diameter (metric): 54.78 mm
Grooved and lock nut SKF KM 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut PTN KM12, Female thread: M60×2 | Nominal diameter (metric): 60 mm
Grooved and lock nut INA ZMA20/52, Female thread: M20X1 | Nominal diameter (metric): 52 mm
Grooved and lock nut AKN from MECALINE KMT32-AKN, Female thread: M160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut SKF KM 14, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SKF KMTA 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SNR HM3084
Grooved and lock nut INA ZM08, Female thread: M8X0,75 | Nominal diameter (metric): 16 mm
Grooved and lock nut AKN from MECALINE ZMA75/125-AKN, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE KML36-AKN, Female thread: M 180x3 | Nominal diameter (metric): 180 mm