SKF Shaft nut KM Series
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | M 35x1,5 |
Logistics dimensions (L x W x H) | 8x52x52 mm |
---|---|
Logistic Weight | 60,9 g |
Nominal diameter (metric) | 35 mm |
Female thread | M 35x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 52 mm |
Diameter across flats | 35 mm |
Width | 8 mm |
Weight | 0.059 kg |
Series | KM |
In stock: Next day delivery