Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
RHP LOCK NUT KM24
Grooved and lock nut RHP KM24, Nominal diameter (metric): 120 mm
Lock Nut
References
rhp:
KM24
rubix:
158A0267
ean:
00747023116591
Technical specifications
Nominal diameter (metric)
120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP LOCK NUT KM24
Technical specifications
Attributes
Nominal diameter (metric)
120
mm
Outer diameter
155
mm
Diameter across flats
120
mm
Width
20
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.94
excl. VAT
/
Each
£
45.53
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
Grooved and lock nut SKF KMT 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KMK 6, Female thread: M 30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut SKF KM 30, Female thread: 150x2 | Nominal diameter (metric): 150 mm
Grooved and lock nut SKF KMTA 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMK 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut SNR KM23, Female thread: M115x2
Grooved and lock nut AKN from MECALINE ZM80-AKN, Female thread: M80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut Timken TAN24
Grooved and lock nut INA AM75, Female thread: M75X2 | Nominal diameter (metric): 115 mm
Grooved and lock nut INA AM35, Female thread: M35X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut AKN from MECALINE KMTA7-AKN, Female thread: M35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut SKF KMFE 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut AKN from MECALINE ZM12-AKN, Female thread: M12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut AKN from MECALINE KMT26-AKN, Female thread: M130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut AKN from MECALINE KMT16-AKN, Female thread: M80x2 | Nominal diameter (metric): 80 mm