Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA LOCK NUT ZMA20/52
Grooved and lock nut INA ZMA20/52, Female thread: M20X1 | Nominal diameter (metric): 52 mm
Precision locknut
References
ina:
ZMA20/52
rubix:
106A3328
manufacturer :
0017316290000
ean:
4012802079418
Technical specifications
Nominal diameter (metric)
52
mm
Female thread
M20X1
See all Specifications
Product details
Technical specifications
Product details : INA LOCK NUT ZMA20/52
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
320
g
Nominal diameter (metric)
52
mm
Female thread
M20X1
Outer diameter
52
mm
Width
25
mm
Series
ZMA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.57
excl. VAT
/
Each
£
123.08
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut FAG KM8, Female thread: M40x1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut SKF N 09, Female thread: 1,767 in - 18 | Nominal diameter (metric): 44.882 mm
Grooved and lock nut SNR TBR90, Nominal diameter (metric): 90 mm
Grooved and lock nut Timken KM 28, Nominal diameter (metric): 140 mm
Grooved and lock nut INA ZMA45/68, Female thread: M45X1,5 | Nominal diameter (metric): 68 mm
Grooved and lock nut INA AM35, Female thread: M35X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut INA ZM80, Female thread: M80X2 | Nominal diameter (metric): 105 mm
Grooved and lock nut SNR BPR70
Grooved and lock nut INA ZM35, Female thread: M35X1,5 | Nominal diameter (metric): 52 mm
Grooved and lock nut SNR TBP35, Nominal diameter (metric): 35 mm
Grooved and lock nut SKF HM 56 T, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut FAG KM38, Female thread: M190x3 | Nominal diameter (metric): 240 mm
Grooved and lock nut INA AM75, Female thread: M75X2 | Nominal diameter (metric): 115 mm
Grooved and lock nut SNR KM8, Female thread: M40x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SKF KMK 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm