Locknut
Nominal diameter (metric) | 25 mm |
---|---|
Female thread | m15x1 |
Logistics dimensions (L x W x H) | 5x25x25 mm |
---|---|
Logistic Weight | 11 g |
Nominal diameter (metric) | 25 mm |
Female thread | m15x1 |
Material | steel |
Outer diameter | 25 mm |
Diameter across flats | 15 mm |
Width | 5 mm |
Series | km |
Usually arrives within 14 working days