Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM27 LOCKNUT
Grooved and lock nut Timken KM 27, Nominal diameter (metric): 135 mm
Bearing Lock Nut
References
timken:
KM 27
rubix:
106A0494
ean:
0087796212947
Technical specifications
Nominal diameter (metric)
135
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM27 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
135
mm
Thread-cutting pitch
2
mm
Outer diameter
175
mm
Diameter across flats
135
mm
Width
22
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.45
excl. VAT
/
Each
£
103.74
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE HM3056-AKN, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut AKN from MECALINE HML52T-AKN, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut SNR BPR55
Grooved and lock nut SNR TBP40, Nominal diameter (metric): 40 mm
Grooved and lock nut AKN from MECALINE KMTA13-AKN, Female thread: M65x1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF HM 42 T, Female thread: Tr 210x4 | Nominal diameter (metric): 210 mm
Grooved and lock nut SKF KMT 16, Female thread: M 80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut SKF KMFE 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE HM3048-AKN, Female thread: Tr 240x4 | Nominal diameter (metric): 240 mm
Grooved and lock nut FAG HM56T, Female thread: Tr280X4 | Nominal diameter (metric): 350 mm
Grooved and lock nut SNR HM30/500
Grooved and lock nut PTN KM25, Female thread: M125×2 | Nominal diameter (metric): 125 mm
Grooved and lock nut SKF KMK 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SKF KMK 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut FAG KML24, Female thread: M120x2 | Nominal diameter (metric): 145 mm