SURFACE FINISHING FILE BELT 13 X 457MM MEDIUM PK10


Belt - paper and texture NBF 800

References
klingspor:258665
rubix:2584557
brand logo
brand logo
Technical specifications
Length457 mm
Width13 mm
GrainMedium

Product details : SURFACE FINISHING FILE BELT 13 X 457MM MEDIUM PK10


Synthetic resin binder. Corundum grain. Special belt for finishing surfaces with hand-held belt sanders. Ideal for removing discolorations, light deburring, obtaining even sufance and a matt finish.

Technical specifications


Attributes
Length457 mm
Width13 mm
GrainMedium
Show UNSPSC/ECL@SS
£ 30.67 excl. VAT
/ Each
£ 36.80 incl. VAT
  • Usually arrives within 14 working days