3M 22701 DF SURFACE CONDITIONING LS BELT DF-BL AMED 50 X 1100 MM


Scotch-Brite™ Durable Flex Belt DF-BL

References
3m:22701
rubix:267A1915
manufacturer :7100219010
brand logo
brand logo
Technical specifications
Length1100 mm
Width50 mm

Product details : 3M 22701 DF SURFACE CONDITIONING LS BELT DF-BL AMED 50 X 1100 MM


Use Scotch-Brite™ Durable Flex Belt for tough detail work. It’s strong and flexible, designed for efficient deburring, blending and finishing on a variety of metals.

Scotch-Brite Durable Flex Belts are easily identified by their purple backing, which uses aluminium oxide abrasive for a high cut-rate and strength over the lifetime of the belt.

Aluminium oxide is a tough mineral that self-fractures in use, to continually create fresh cutting edges. Whereas traditional abrasives such as garnet quickly wear down with use. It’s widely used by industry professionals because of its cut rate and long life. It’s used for grinding, sanding and finishing for its hardness, strength low heat retention.

Belt sanders work continuously without clogging because of small grooves in the abrasive that open as they go around the arc of the drive wheel – a distinct advantage compared with other discs and wheels which can clog and quickly become less efficient, depending on the material being worked.

Use it on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Use belt sanders for rapid grinding, sanding and finishing on a variety of surfaces.
Scotch-Brite™ Durable Flex Belt is the most flexible in our Scotch-Brite surface conditioning belt range, engineered for tough detail work such as deburring, blending and finishing, on a variety of metals. A reinforced low stretch backing and highly durable edge offers aggressive cutting ability.

Strengths

Tough non-woven belt for effective deburring blending and cleaning;Resists chunking and works well on belt sanders with small contact wheels;Low stretch backing offers aggressive conditioning capability;Get a controlled cut to eliminate gouging and leave a burr free finish;The most flexible belt in the Scotch-Brite™ surface conditioning belt range;Offers the best flexibility in the Scotch-Brite™ Surface Conditioning Belt family

Applications

For rapid grinding, sanding and finishing on a variety of surfaces;Use for tough detail work such as deburring, blending and finishing, on a variety of metals

Technical specifications


Attributes
Length1100 mm
Width50 mm
Show UNSPSC/ECL@SS
£ 9.87 excl. VAT
/ Each
£ 11.84 incl. VAT
  • Usually arrives within 14 working days