Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
3M 408790 BELT 237AA A030 75 X 2000
3M 408790 BELT 237AA A030 75 X 2000
Endless abrasive belt 3M
References
3m:
60026
rubix:
267A1810
manufacturer :
7000060033
ean:
4001895856402
Technical specifications
Length
2000
mm
Width
75
mm
Grain
30
See all Specifications
Product details
Technical specifications
Product details : 3M 408790 BELT 237AA A030 75 X 2000
Technical specifications
Attributes
Packaged dimensions (D x W x H)
170
x
210
x
305
mm
Package weight
2107
g
Length
2000
mm
Width
75
mm
Grain
30
Application
Finishing
75
mm
2000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.22
excl. VAT
/
Each
£
21.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 18909 984F 80+ 12 X 330
SIA ABRASIVES CLOTH BELT 75 X 2000MM GRADE 40 A1-341 325302470040
DEWALT ABRASIVE BELT 75 X 457MM 100G PACK OF 3 DT3643-QZ
3M 17485 CUBITRON II BELT 784F 36+ 100 X 3000 MM
ROEBUCK GS6030040 ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 40 GRADE
3M 17199 CUBITRON II BELT 784F 36+ 50 X 4000 MM
ROEBUCK 886436 ZIRCONIUM FILE BELT 10 X 330 MM G80
3M 189184 SC-BL A MED 50 X 2000
ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
ROEBUCK 306203 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P60 PACK OF 10
3M 7100329043 3 CLOTH BELT 1184F, 36+ YF WEIGHT, 150 MM X 2000MM
3M 19278 CUBITRON II BELT 984F 36+ 300 X 3000 MM
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
3M 15879 SCOTCHBRITE SC-BS 13 MM X 610 MM A MED RED
ROEBUCK GFAZ100080 280300 FLAP DISC ZIRCONIUM 100 X 16MM G80