References
Roebuck:4968947
Rubix:012432
EAN:3660338515354
Documents
Product details : ROEBUCK BELT PUNCH 4MM
Belt punches For punching soft materials such as leather.
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Length | 4 mm |
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
- In stock: Next day delivery

