References
Roebuck:4968954
Rubix:012442
EAN:3660338515422
Documents
Product details : ROEBUCK BELT PUNCH 14MM
Belt punches For punching soft materials such as leather.
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Length | 14 mm |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- In stock: Next day delivery

