References
Stahlwille:70070004
Rubix:80375801
EAN:4018754040643



Product details : STAHLWILLE 70070004 PARALLEL PIN PUNCH 108/150 X 0.5
DIN 6450, octagonal, chrome vanadium, lacquered silver.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x150 mm |
|---|---|
| Logistic Weight | 67 g |
| Diameter | 5 mm |
| Length | 150 mm |
| Weight | 67 g |
Show UNSPSC/ECL@SS
£ 7.38 excl. VAT
/ Each
£ 8.86 incl. VAT
- Usually arrives within 14 working days
