FACOM 249.G14 PARALLEL PUNCH 290 X 13.80MM

249G - Sheathed nail punch

See technical information

References

Facom:249.G14
Rubix:010434
EAN:3148511594605
brand logo

Technical specifications

Diameter13.8 mm
Length290 mm
See all Specifications

Product details : FACOM 249.G14 PARALLEL PUNCH 290 X 13.80MM


249G - Sheathed nail punch
- Rod great length.
-Treated head 43 HRc.
-Treated rod 58 HRc. Diameter 15.7 mm. Length 310mm. Tail diameter 18 mm. Useful length 160mm. Weight 0.580kg

Strengths

Damping handle sheathed pin punch Precise strike. The stability of the tool ensures a more powerful strike.

Technical specifications


Attributes
Logistic Weight490 g
Packaged dimensions (D x W x H)290x40x40 mm
Package weight491 g
Diameter13.8 mm
Length290 mm
Handlewith
Weight0.49 g
£ 19.06 excl. VAT
/ Each
£ 22.87 incl. VAT
  • Delivery usually within ( 14 ) days