ROEBUCK NAIL PUNCH ROUND HEAD 100 X 2.5MM
Round head nail punch
See technical informationSee documentsReferences
Roebuck:4972011
Rubix:216231
EAN:3660338516603
Documents
Product details : ROEBUCK NAIL PUNCH ROUND HEAD 100 X 2.5MM
For sinking nail heads into wood.
Technical specifications
Attributes
| Diameter | 2.5 mm |
|---|---|
| Length | 100 mm |
Show UNSPSC/ECL@SS
£ 1.56 excl. VAT
/ Each
£ 1.87 incl. VAT
- Usually arrives within 14 working days

