Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 69936675667 TYPE 01 180X 25X32 39C 60KVS
NORTON 69936675667 TYPE 01 180X 25X32 39C 60KVS
Flat grinding wheel 39C
References
norton:
69936675667
rubix:
211A7251
ean:
3157625091788
Technical specifications
Outer diameter
180
mm
Width
25
mm
Inner diameter
32
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 69936675667 TYPE 01 180X 25X32 39C 60KVS
For grinding and sharpening on metal carbides and non-ferrous metals.
Straight wheel Tool Room - Norton 39C - 180x25x32mm Gr60
Applications
For grinding and sharpening on metal carbides and non-ferrous metals.
Technical specifications
Attributes
Outer diameter
180
mm
Width
25
mm
Inner diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.64
excl. VAT
/
Each
£
85.97
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ROEBUCK 0.50CT SINGLE POINT DIAMOND DRESSER WHEEL
NORTON 69936623648 38A80LSVS 300X25X127
NORTON 69936677181 STRAIGHT WHEEL TOOL ROOM 3SG-200X20X32-3SG60H12VXP
NORTON GRINDING WHEEL 180 X 25 X 31.75MM 38A46JVS 246921
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528401
NORTON 69936623651 250X25X76.2 38A80LVS GRINDING WHEEL
NORTON 66253054892 STRAIGHT WHEEL TOOL ROOM 3SG-180X13X32-3SG80JVX
ROEBUCK 268101 DIAMOND TRUING TOOL
NORTON 69936677179 STRAIGHT WHEEL BENCH 3SG-180X16X32-3SG60H12VXPM
66253348325 200 X 82 X 78 MM 38A 46 HVS NORTON STRAIGHT CUP
ROEBUCK P5 MULTI-POINT DIAMOND DRESSER
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528402
NORTON 69936674854 GRINDING WHEEL 06 100 X 42 X32 38A6099KVS
NORTON VITRIUM 3 300 X 25 X 127MM 38A60 KVS3 PACK OF 1 66253354042