ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 55MM 846055
Bi-hex spark resistant hammer wrench
See technical informationSee documentsReferences
Roebuck:846055
Rubix:209A7947
EAN:3660338082504
Documents
Product details : ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 55MM 846055
Standard: DIN 7444
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Bi-hex spark resistant hammer wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 55 mm |
|---|---|
| Length | 270 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 173.31 excl. VAT
/ Each
£ 207.97 incl. VAT
- Usually arrives within 14 working days

