Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
Spark resistant impact open end wrench
References
roebuck:
846266
rubix:
209A7414
ean:
3660338082702
Technical specifications
Opening
34
mm
Length
215
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
34
mm
Length
215
mm
Material
Bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.45
excl. VAT
/
Each
£
185.34
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
BAHCO NS006-2227 NS DOUBLE OPEN AL-BR 22-27MM
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 29MM 846006
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 9MM 845986
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 23MM 846000
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 11MM 845988
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 95MM 846293
ROEBUCK NON SPARKING PIPE WRENCH 846133
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 70MM 846284
FACOM 16MM COMBINATION WRENCH 440.16SR
BAHCO B199.130.125 NUT DRIVER 13 X125
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 100MM 846064
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 17MM 845994
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 300MM 846126
BAHCO B199.100.125 INSULATED NUT DRIVER 10 X125
BAHCO NS006-3638 NS DOUBLE OPEN AL-BR 36-38MM