ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
Spark resistant adjustable wrench
See technical informationSee documentsReferences
Roebuck:846125
Rubix:209A7355
EAN:3660338083563


Technical specifications
| Opening | 27 mm |
|---|---|
| Length | 250 mm |
| Material | copper-beryllium-alloy |
Documents
Product details : ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 250MM 846125
Spark resistant adjustable wrench Copper-Beryllium-Alloy. German made.
Technical specifications
Attributes
| Opening | 27 mm |
|---|---|
| Length | 250 mm |
| Material | copper-beryllium-alloy |
| Weight | 920 g |
Show UNSPSC/ECL@SS
£ 258.81 excl. VAT
/ Each
£ 310.57 incl. VAT
- In stock: Next day delivery