ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 46MM 846012
Spark resistant combination wrench
See technical informationSee documentsReferences
Roebuck:846012
Rubix:209A7662
EAN:3660338082092

Documents
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 46MM 846012
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 46 mm |
|---|---|
| Length | 410 mm |
| Material | bronze aluminium |
| Weight | 2000 g |
Show UNSPSC/ECL@SS
£ 228.45 excl. VAT
/ Each
£ 274.14 incl. VAT
- Usually arrives within 14 working days
