References
Facom:440.15SR
Rubix:155A6875
EAN:3148518664530




Technical specifications
| Opening | 15 mm |
|---|---|
| Length | 195 mm |
| Material | copper-beryllium alloy |
Product details : FACOM COMBINATION WRENCH 440.15SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 144 g |
|---|---|
| Packaged dimensions (D x W x H) | 195x35x11 mm |
| Package weight | 144 g |
| Opening | 15 mm |
| Length | 195 mm |
| Material | copper-beryllium alloy |
| Weight | 125 g |
Show UNSPSC/ECL@SS
£ 84.99 excl. VAT
/ Each
£ 101.99 incl. VAT
- Delivery usually within ( 14 ) days