ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 26MM 846032
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846032
Rubix:209A7343
EAN:3660338082283

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 26MM 846032
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 26 mm |
|---|---|
| Length | 365 mm |
| Material | bronze aluminium |
| Weight | 1000 g |
Show UNSPSC/ECL@SS
£ 165.08 excl. VAT
/ Each
£ 198.10 incl. VAT
- Usually arrives within 14 working days
