ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 25MM 846002
Spark resistant combination wrench
See technical informationSee documentsReferences
Roebuck:846002
Rubix:209A7652
EAN:3660338081996

Documents
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 25MM 846002
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 25 mm |
|---|---|
| Length | 270 mm |
| Material | bronze aluminium |
| Weight | 410 g |
Show UNSPSC/ECL@SS
£ 56.57 excl. VAT
/ Each
£ 67.88 incl. VAT
- Usually arrives within 14 working days
