References
Facom:50.60SR
Rubix:155A6472
EAN:3148518668835



Product details : FACOM 60MM SLOGGING WRENCH 50.60SR
A [mm]: 27B [mm]: 46E [mm]: 16,0L [mm]: 175[g]: 350
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 1669 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x90x25 mm |
| Package weight | 1669 g |
| Opening | 60 mm |
| Length | 274 mm |
Show UNSPSC/ECL@SS
£ 442.09 excl. VAT
/ Each
£ 530.51 incl. VAT
- Delivery usually within ( 14 ) days
