References
Facom:113A.15SR
Rubix:152A6882
EAN:3148518635196



Product details : FACOM 46MM NO/SP ADJUSTABLE WRENCH 113A.15SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Applications
Explosive or Flammable Atmospheres
Technical specifications
Attributes
| Logistic Weight | 1539 g |
|---|---|
| Packaged dimensions (D x W x H) | 380x101x25 mm |
| Package weight | 1539 g |
| Opening | 46 mm |
| Length | 375 mm |
| Weight | 1410 g |
Show UNSPSC/ECL@SS
£ 346.02 excl. VAT
/ Each
£ 415.22 incl. VAT
- Delivery usually within ( 14 ) days
