ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 16MM 846022
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846022
Rubix:209A7333
EAN:3660338082184

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 16MM 846022
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 16 mm |
|---|---|
| Length | 250 mm |
| Material | bronze aluminium |
| Weight | 300 g |
Show UNSPSC/ECL@SS
£ 92.08 excl. VAT
/ Each
£ 110.50 incl. VAT
- Usually arrives within 14 working days
